Green House UHS Speed Class 1 compatible microSDHC/microSDXC card

Sebelum PPN:
Rp1.099.900 - Rp3.199.900
Spesifikasi
Current Consumption (mA)400 (UHS-I mode maximum)
Included AccessoriesSD memory card conversion adapter, hard case, INDEX label, warranty card
Mass (g)About 0.2
Operating Humidity Range0% to 93% (no condensation)
Operating Temperature (°C)0 to 70
Outer Dimensions, Width W x Depth D x Height H (mm)11.0x15.0x1.0
Power Supply Voltage (V)2.7~3.6
ROHS Directive (Corresponding to 10 Substances)Correspondence
SD speed classCLASS10
StandardSD Physical Layer Specification Ver.6.10
Transfer Speed (MB/s)\"Reading\" maximum 80, \"writing\" maximum 20 (in UHS-I mode)
UHS Speed ClassUHS-I U1
Warranty Period3 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
microSDHC/microSDXC card compatible with UHS speed class 1
*This card does not support the copyright protection function (CPRM).

Ulasan Produk

Tidak ada ulasan