Green House True Wireless Earphones

Sebelum PPN:
Rp579.900
Spesifikasi
Battery Capacity (mAh)(Earphones) 40, (Case) 350
BluetoothVer.5.3
Charging Time (minute)(Dedicated charging case) approx. 135, (Earphones) approx. 100
Frequency (GHz)2.4(2402MHz~2480MHz)
Included AccessoriesDedicated USB Type-C cable (approx. 25 cm), eartips (S/M *pre-installed/L), instruction manual/warranty card
Listening Time (hour)Earphones: Approx. 5 (ANC on)
Mass (g)(Earphones) Approx. 4, (Charging case) Approx. 40
Operating range10M
Outer Dimensions, Width W x Depth D x Height H (mm)(Earphones) 22 x 25 x 23, (Dedicated charging case) 58 x 58 x 33
OutputClass2
Power SupplyDC 5V (USB powered)
ProfileBlutooth:HFP/A2DP/AVRCP
Supported CodecsSBC/AAC
TerminalEquipped with: Type-C
Warranty Period6 months
Waterproof Protection GradeIPX5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These completely wireless earphones feature a metallic design that can be used like an accessory and a dedicated charging case made of soft fabric material.
Equipped with active noise cancellation (ANC) and ambient sound capture functions, it provides comfort when making calls or listening to music.
It also has convenient features such as intuitive operation via the touch sensor and automatic power on and pairing that can be achieved simply by opening the case.
With IPX5 waterproofing, a low-latency gaming mode, and multi-pairing support, it is suitable for a wide range of uses, from everyday use to gaming.
It also has overcharge, over-discharge, and overcurrent protection functions, so safety is taken into consideration.

Ulasan Produk

Tidak ada ulasan