Green House True Wireless Earphones
#Grup produk P113528725
Spesifikasi
| Battery Capacity (mAh) | (Earphones) Lithium polymer battery L/R: 30 each, (Dedicated charging case) Lithium polymer battery: 250 |
|---|---|
| Compatible Profile | Bluetooth:HFP,A2DP,AVRCP |
| Frequency Band (GHz) | 2.4(2402MHz~2480MHz) |
| Included Accessories | Dedicated USB Type-C cable (approx. 30 cm), eartips (S/M *pre-installed/L), instruction manual/warranty card |
| Input Terminal | (Dedicated charging case) USB Type-C |
| Listening Time (hour) | Earphones: 5 (music playback) |
| Mass (g) | (Earphones) Approx. 4 each, (Charging case) Approx. 42 |
| Operating range | 10m |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Earphones: 16 x 16 x 25, dedicated charging case: 58 x 58 x 29 |
| Output | class2 |
| Power Input (V) | DC 5 (USB powered) |
| Recharging Time (hour) | Charging case: Approx. 1.5, Earphones: Approx. 1.5 |
| Supported Codecs | SBC/AAC |
| Type of Connection | Bluetooth standard: Ver.5.3 |
| Warranty Period | 6 months |
| Waterproof | IPX5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These completely wireless earphones are designed for comfort and can be used while sleeping.
The lightweight body weighs approximately 4g per ear, and the compact shape means your ears won't hurt even when you hold them sideways.
They have excellent sound insulation and can be used as earplugs, making them ideal for background music while sleeping or relaxing.
It supports Bluetooth 5.3 for stable connection and is also IPX5 waterproof.
The dedicated charging case has a battery level display function and is equipped with overcharge, over-discharge, and overcurrent protection functions.It also supports voice assistant calling and single-ear mode, making it a convenient device for everyday use.
The lightweight body weighs approximately 4g per ear, and the compact shape means your ears won't hurt even when you hold them sideways.
They have excellent sound insulation and can be used as earplugs, making them ideal for background music while sleeping or relaxing.
It supports Bluetooth 5.3 for stable connection and is also IPX5 waterproof.
The dedicated charging case has a battery level display function and is equipped with overcharge, over-discharge, and overcurrent protection functions.It also supports voice assistant calling and single-ear mode, making it a convenient device for everyday use.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
