Green House True Wireless Earphones

Sebelum PPN:
Rp289.900
Spesifikasi
Battery Capacity (mAh)(Earphones) Lithium polymer battery L/R: 30 each, (Dedicated charging case) Lithium polymer battery: 250
Compatible ProfileBluetooth:HFP,A2DP,AVRCP
Frequency Band (GHz)2.4(2402MHz~2480MHz)
Included AccessoriesDedicated USB Type-C cable (approx. 30 cm), eartips (S/M *pre-installed/L), instruction manual/warranty card
Input Terminal(Dedicated charging case) USB Type-C
Listening Time (hour)Earphones: 5 (music playback)
Mass (g)(Earphones) Approx. 4 each, (Charging case) Approx. 24
Operating range10m
Outer Dimensions, Width W x Depth D x Height H (mm)Earphones: 15 x 20 x 25, dedicated charging case: 58 x 40 x 31
Outputclass2
Power Input (V)DC 5 (USB powered)
Recharging Time (hour)Dedicated charging case: Approx. 2, Earphones: Approx. 2
Supported CodecsSBC
Type of ConnectionBluetooth standard: Ver.5.3
Warranty Period6 months
WaterproofIPX5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These are high-cost performance wireless earphones that combine sound quality and ease of use.
It supports Bluetooth 5.3 for stable connection, and the dynamic driver provides well-balanced, high-quality sound.
The lightweight design weighs approximately 4g per earphone, providing a comfortable fit, and is also waterproof to IPX5 standards.
The touch sensor allows for easy operation of playback, calls, volume adjustment, voice assistant call, etc.
The dedicated charging case displays the remaining battery level numerically, and allows for up to approximately 12.5 hours of playback.

Ulasan Produk

Tidak ada ulasan