Green House True Wireless Earphones

Sebelum PPN:
Rp499.900
Spesifikasi
Battery Capacity (mAh)(Earphones) Lithium polymer battery L/R: 30 each, (Dedicated charging case) Lithium polymer battery: 250
Compatible ProfileBluetooth:HFP,A2DP,AVRCP
Frequency Band (GHz)2.4(2402MHz~2480MHz)
Included AccessoriesMain unit, dedicated USB Type-C cable (approx. 25 cm), eartips (S/M *attached/L), instruction manual/warranty card
Input Terminal(Dedicated charging case) USB Type-C
Listening Time (hour)Earphones: 9 (music playback)
Mass (g)(Earphones) Approx. 4 each, (Charging case) Approx. 30
Operating range10m
Outer Dimensions, Width W x Depth D x Height H (mm)Earphones: 17 x 22 x 27, dedicated charging case: 62 x 26 x 44
Outputclass2
Power Input (V)DC 5 (USB powered)
Recharging Time (hour)Charging case: Approx. 2.5, Earphones: Approx. 1.5
Supported CodecsSBC/AAC
Type of ConnectionBluetooth standard: Ver.5.3
Warranty Period6 months
WaterproofIPX5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These highly functional wireless earphones are perfect for everyday use.
Supports Bluetooth 5.3 for stable connections and supports the high-quality AAC codec.
The lightweight design, weighing approximately 4g per earbud, provides a comfortable fit. In addition to IPX5 waterproofing, these earbuds are designed for peace of mind with overcharge, overdischarge, and overcurrent protection. The touch sensor controls playback, calls, and voice assistant operation, and supports multi-pairing and single-ear mode. The included charging case provides up to 26 hours of playback, making them perfect for commuting, school, or work.

Ulasan Produk

Tidak ada ulasan