Green House True Wireless Earphones
#Grup produk P113528646
Spesifikasi
| Battery Capacity (mAh) | (Earphones) Lithium polymer battery L/R: 30 each, (Dedicated charging case) Lithium polymer battery: 250 |
|---|---|
| Compatible Profile | Bluetooth:HFP,A2DP,AVRCP |
| Frequency Band (GHz) | 2.4(2402MHz~2480MHz) |
| Included Accessories | Dedicated USB Type-C cable (approx. 30 cm), eartips (S/M *pre-installed/L), instruction manual/warranty card |
| Input Terminal | (Dedicated charging case) USB Type-C |
| Listening Time (hour) | Earphones: 6 (music playback) |
| Mass (g) | (Earphones) Approx. 4 each, (Charging case) Approx. 34 |
| Operating range | 10m |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Earphones: 18 x 33 x 20, dedicated charging case: 64 x 50 x 26 |
| Output | class2 |
| Power Input (V) | DC 5 (USB powered) |
| Recharging Time (hour) | Dedicated charging case: Approx. 2, Earphones: Approx. 2 |
| Supported Codecs | SBC/AAC |
| Type of Connection | Bluetooth standard: Ver.5.3 |
| Warranty Period | 6 months |
| Waterproof | IPX5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These are high-performance wireless earphones with excellent cost performance.
The headphones support Bluetooth 5.3 for a stable connection, and feature Active Noise Cancellation (ANC) and Ambient Sound Capture, which reduce noise while letting in essential outside sounds, making them ideal for commuting or teleworking.
With IPX5 waterproof performance, it is resistant to rain and sweat and can play continuously for up to 18 hours.
It also supports intuitive operation using the touch sensor and voice assistant calling, and can be used in one-ear mode.
It supports AAC codec and has good sound quality.
The headphones support Bluetooth 5.3 for a stable connection, and feature Active Noise Cancellation (ANC) and Ambient Sound Capture, which reduce noise while letting in essential outside sounds, making them ideal for commuting or teleworking.
With IPX5 waterproof performance, it is resistant to rain and sweat and can play continuously for up to 18 hours.
It also supports intuitive operation using the touch sensor and voice assistant calling, and can be used in one-ear mode.
It supports AAC codec and has good sound quality.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
