audio-technica True Wireless Earphones

Sebelum PPN:
Rp2.899.900
Spesifikasi
Communication StandardCompliant with Bluetooth standard Ver. 5.1
Dimensions (H x W x D) (mm)21 x 23 x 25 (headphones), 39.5 x 60 x 24 (charging case)
Dust / Water ProtectionIP55 equivalent (earphones only)
Earphone shapeCanal type
FunctionHear-through: Included, Low Latency Mode: Included
Included AccessoriesUSB charging cable (Type-A / Type-C(TM)), earpieces (XS, S, M, L)
Mass (g)28
Noise Cancelingpowered by
Sound Pressure Sensitivity (dB/mW)Output: 110
Supported CodecsAAC,SBC
TypeDynamic type
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Overwhelming low-frequency expression]
"The uniquely designed Φ9mm driver and acoustic space and duct that control the airflow are arranged. It combines overwhelming deep bass with a balanced mid-to-high range, allowing you to enjoy music and videos with a sense of realism that makes you feel as if you are at a live concert.
[Equipped with a noise canceling function to maximize your listening experience]
Equipped with a feedforward active noise canceling function, it suppresses the noise around you, such as the sound of your home air conditioner or the sound of your car commuting to work or school, so you can instantly immerse yourself in your favorite music and videos.
[Ultra-low frequency equalizer activates, allowing you to enjoy even the lingering low frequencies]
When you want to immerse yourself in powerful bass, just turn on the CKS30TW+ exclusive preset equalizer "Bass Boost -Deep". It can expand the "ultra-low range" of the sound range even lower than the normal equalizer adjustment range. You can immerse yourself in a world of deep bass that you can't imagine from small earphones.
[Water-washable and dust-proof so you can enjoy deep bass anywhere]
JIS protection rating: IP55 equivalent (earphones only)**. High waterproof performance that allows you to use earphones in various everyday situations, and dustproof performance that allows you to use them in dusty environments. It's OK even if you get wet in the rain or sweat on the earphones while playing sports. You can wash them off with water after use.
[Hear-through function that allows you to listen to music as if it were background music while naturally taking in outside sounds]
It is useful when you want to listen to music while taking a walk, playing sports, doing housework or teleworking, or when you want to be aware of the sounds around you when commuting to work or school on the train or bus.
[Talk-Thru function that allows you to listen to conversations and announcements while wearing your earphones]
This is the perfect function for when you want to quickly listen to a quick conversation at the cash register at a convenience store, or an announcement at a station or airport.
[Lost earphones alert to prevent loss]
By turning on the "Lost Location Alert" feature, which notifies you when the Bluetooth(R) connection signal is weakening, you can notice if you have moved away from your earphones before the connection is lost.
["Find product" function that displays the location of earphones on a map]
When the earphones are connected to Bluetooth and the last location information is lost, it is displayed on a map in the dedicated app "Connect." You can find the place where you may have lost the earphones.
[Ultra-slim charging case that fits neatly in your pocket]
The thin and lightweight charging case won't bulge even when you put it in your pocket, so you can maintain your fashion style. It also won't get in the way when you put it in your bag, so you can take the deep bass with you wherever you go.
[Key assignment function that allows you to customize the operation system]
You can freely assign operations such as song operation, volume adjustment, and ambience control to the touch sensor according to your preference or dominant hand. Customization to suit each individual makes for more seamless use.
[Multi-point support that allows simultaneous connection to two Bluetooth devices]
[Soundscape function to support concentration and rest]
[Low latency mode to reduce lag between audio and video]
*IP5X equivalent means that it is protected against the intrusion of dust that inhibits operation. IPX5 equivalent means that it is protected against jets. It cannot be used in hot and humid places such as baths. It is not completely waterproof. The earphone body is waterproof/dustproof to IP55, but the part that produces the sound is not waterproof/dustproof.

Ulasan Produk

Tidak ada ulasan