SANWA SUPPLY tripod

Sebelum PPN:
Rp719.900
Spesifikasi
Allowable Load (kg)2
Dimensions, Width W x Depth D x Height H (mm)80 x 85 x 420 (when folded)
Ground Height (mm)Highest: 1265, Lowest: 410
Length (mm)Elevator: 280
Mass (g)650
Mounting Screw1/4 inch screw
Number of Tiers4 steps

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a 4-step extension tripod.
It supports a wide range of digital single-lens reflex cameras, mirrorless cameras, and compact digital cameras.
A lightweight tripod with aluminum legs.
With a 3-way pan head, you can easily switch between vertical and horizontal shooting positions.
The pan head is equipped with a level that is convenient for checking the tilt of the camera.
Equipped with a quick shoe that allows you to quickly switch between shooting on a tripod and handheld shooting.
The leg locking mechanism adopts a lever type that can be fixed and released quickly. Comfortable expansion and contraction is possible.
Comes with a carrying case for convenient storage and carrying.
*This product is designed to hold equipment up to 2.0kg (weight capacity). Please do not put more equipment on it.
* Unexpected accidents may occur if you move the camera with the multi-stand attached.
*If the camera is installed with the legs not fully opened or closed, it may fall over and cause damage to the camera or injury.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait