Spesifikasi
| Allowable Load (kg) | 2.5 |
|---|---|
| Dimensions, Width W x Depth D x Height H (mm) | 105 x 100 x 610 (when folded) |
| Ground Height (mm) | Highest: 1530, Lowest: 580 |
| Length (mm) | Elevator: 280 |
| Mass (g) | 1190 |
| Mounting Screw | 1/4 inch screw |
| Number of Tiers | 3 steps |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a three-stage extension tripod.
It supports a wide range of digital single-lens reflex cameras, mirrorless cameras, and compact digital cameras.
A lightweight tripod with aluminum legs.
With a 3-way pan head, you can easily switch between vertical and horizontal shooting positions.
The pan head is equipped with a level that is convenient for checking the tilt of the camera.
Equipped with a quick shoe that allows you to quickly switch between shooting on a tripod and handheld shooting.
The leg locking mechanism adopts a lever type that can be fixed and released quickly. Comfortable expansion and contraction is possible.
Comes with a carrying case for convenient storage and carrying.
With an elevator handle, you can easily fine-tune the height.
Convenient to carry with a carrying handle.
The angle of the ferrules can be changed with respect to the ground surface, so it can be installed firmly even in unstable places with poor footing.
Comes with a stone bag hook that enhances the stability of the tripod.
*This product is designed to hold equipment up to 2.5kg (weight capacity). Please do not put more equipment on it.
* Unexpected accidents may occur if you move the camera with the multi-stand attached.
*If the camera is installed with the legs not fully opened or closed, it may fall over and cause damage to the camera or injury.
It supports a wide range of digital single-lens reflex cameras, mirrorless cameras, and compact digital cameras.
A lightweight tripod with aluminum legs.
With a 3-way pan head, you can easily switch between vertical and horizontal shooting positions.
The pan head is equipped with a level that is convenient for checking the tilt of the camera.
Equipped with a quick shoe that allows you to quickly switch between shooting on a tripod and handheld shooting.
The leg locking mechanism adopts a lever type that can be fixed and released quickly. Comfortable expansion and contraction is possible.
Comes with a carrying case for convenient storage and carrying.
With an elevator handle, you can easily fine-tune the height.
Convenient to carry with a carrying handle.
The angle of the ferrules can be changed with respect to the ground surface, so it can be installed firmly even in unstable places with poor footing.
Comes with a stone bag hook that enhances the stability of the tripod.
*This product is designed to hold equipment up to 2.5kg (weight capacity). Please do not put more equipment on it.
* Unexpected accidents may occur if you move the camera with the multi-stand attached.
*If the camera is installed with the legs not fully opened or closed, it may fall over and cause damage to the camera or injury.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
