SANWA SUPPLY tripod

Sebelum PPN:
Rp319.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact smartphone holder that is easy to carry even when traveling.
It can also be used as a photo shoot, selfie stick, or stand.
The holder that rotates 360 degrees is easy to install and can be used freely vertically and horizontally.
You can also install a general camera by removing the holder. (1/4 inch screw)
The legs can be expanded and contracted in 5 steps, and the height can be adjusted.
Feature
Specification
■ Load capacity: 0.5kg ■ Extension: 215mm excluding holder ■ Reduced length: 165mm ■ Pipe diameter: 26mm ■ Camera mounting screw: 1/4 inch screw ■ Maximum ground clearance: 153mm ■ Minimum ground clearance: 123mm ■ Number of steps: 5 steps ■ Correspondence Smartphone size: W56-85 x D15mm or less

Ulasan Produk

Tidak ada ulasan