SANWA SUPPLY Trial paper

Sebelum PPN:
Rp75.900 - Rp119.900
Spesifikasi
Basis Weight (g/m²)76.5±5
Paper QualityMatte paper
Paper Thickness (mm)0.093±0.008
Printing MethodBoth sides
Thickness (mm)0.093±0.008
Whiteness (%)100±5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a multi-type paper that can be printed with both color laser printers and inkjet printers.
It is convenient to use this paper before printing in production because it is easy to grasp the image.
Since the characters can be expressed without bleeding, it can also be used by handwriting such as message memos and document sending guides.
* Since it is a test printing paper, it is not suitable for confirming faithful reproduction of photographs.

Ulasan Produk

Tidak ada ulasan