SANWA SUPPLY Touchpad_Bluetooth

Sebelum PPN:
Rp1.999.900
Spesifikasi
Applicable StandardBluetooth Ver.5.0(BLE) Class2
BatteryRechargeable battery
Cable Length (cm)About 60
Communication Distance (m)Wooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2
Connector ShapeUSB Type-C connector (for charging)
Continuous Operation TimeAbout 20 hours
Continuous Standby TimeAbout 2000 hours
Dimensions, Width W x Depth D x Height H (mm)Touchpad: Approx. 138.8 x 106.8 x 11.1
Frequency Band2.402GHz~2.480GHz
Mass (g)About 125
ProfileHOGP (HID over GATT Profile)
Set ContentsTouchpad, charging cable (approx. 60 cm), instruction manual
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a Bluetooth-enabled touchpad that allows you to touch your computer with your fingers. It supports one- to four-finger operation and has 14 types of gesture functions. It is rechargeable and does not require batteries. It can be used while charging. It has a vibration function for intuitive operation. The 6-inch touchpad allows smooth operation. It supports the on-screen keyboard, so you can input keys even without a keyboard.

Ulasan Produk

Tidak ada ulasan