Spesifikasi
| Applicable Standard | Bluetooth 5.1 Class2 |
|---|---|
| Battery | Rechargeable battery * Lithium polymer battery |
| Cable Length (m) | Attached: Approx. 0.5 |
| Continuous Operation Time | About 45 hours |
| Continuous Standby Time | Approximately 340 hours |
| Frequency Band | 2.4GHz band |
| Number of Buttons | 9 buttons (including media keys, buttons, left button) |
| Profile | HID (Human Interface Device Profile) |
| Recharging Time | About 3 hours |
| Resolution | 400count/inch |
| Set Contents | Touchpad, charging cable *Instruction manual is available online only. |
| Type of Connection | Bluetooth |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a Bluetooth mouse with a touchpad that allows you to control the cursor with your fingertips.
When using a computer for a presentation, you can operate the mouse cursor discreetly.
You can operate your smartphone or tablet when relaxing at home.
The touchpad allows you to move the cursor by tracing it with your finger, and can also be used as a mouse.
It is equipped with cursor and media keys that are convenient for presentations and watching videos.
In cursor operation mode, you can use the up/down/left/right cursor movements, as well as the enter key. This is convenient for operating presentation materials or turning pages in e-books.
In media key operation mode, you can control volume up/down, play/pause, and skip forward/back.
The current mode setting can also be seen at a glance by the way the LED lights up.
It is equipped with a home button that allows you to switch to the desktop screen in an instant.
It is rechargeable and can be used repeatedly for approximately 46 hours after charging for approximately 3 hours.
Its easy-to-use, compact and lightweight design makes it ideal for carrying around.
It comes with a power ON/OFF switch to prevent battery drain.
When using a computer for a presentation, you can operate the mouse cursor discreetly.
You can operate your smartphone or tablet when relaxing at home.
The touchpad allows you to move the cursor by tracing it with your finger, and can also be used as a mouse.
It is equipped with cursor and media keys that are convenient for presentations and watching videos.
In cursor operation mode, you can use the up/down/left/right cursor movements, as well as the enter key. This is convenient for operating presentation materials or turning pages in e-books.
In media key operation mode, you can control volume up/down, play/pause, and skip forward/back.
The current mode setting can also be seen at a glance by the way the LED lights up.
It is equipped with a home button that allows you to switch to the desktop screen in an instant.
It is rechargeable and can be used repeatedly for approximately 46 hours after charging for approximately 3 hours.
Its easy-to-use, compact and lightweight design makes it ideal for carrying around.
It comes with a power ON/OFF switch to prevent battery drain.
Feature
SpecificationCommunication range: Wooden desk (non-magnetic): Approx. 10m radius, Steel desk (magnetic): Approx. 2m radius. *Radio wave communication range varies depending on usage environment. Quiet: No, Antibacterial: No, Charging port: USB Type-C, Overcurrent protection: Yes, Compatible OS: Windows 11, 10, Compatible OS: macOS (Sequoia) 15, macOS (Sonoma) 14, macOS (Ventura) 13, macOS (Monterey) 12, macOS (Big Sur) 11, Compatible OS: iPadOS 17, 18, Compatible OS: iOS 17, 18, Compatible OS: Android 14, 15, Size classification: Medium
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
