SANWA SUPPLY Touchpad cable

Sebelum PPN:
Rp1.699.900
Spesifikasi
BatteryRechargeable battery
Cable Length (m)About 1.5
ColorGunmetal
Connector ShapeUSB A connector *Connection to the touchpad body is Type-C.
Dimensions, Width W x Depth D x Height H (mm)Approximately 139x107x11
InterfaceUSB1.1 *Can also be used with USB20, 10, 5Gbps and USB2.0 interfaces.
Mass (g)About 102
Set ContentsTouchpad, connection cable *Instruction manual is available online only.
SizeMedium size (6 inches)
Suitable ModelsWindows (DOS/V) computer *Models with a USB A port as standard *The names and product names listed are trademarks or registered trademarks of the respective companies.
Supported OSWindows 11.10
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a wired USB touchpad that allows you to operate your computer with your fingers.
It supports operation with one to four fingers and offers 14 different gesture functions, improving work efficiency.
It is a wired type that does not require batteries, so you don't have to worry about running out of power.
The cable is approximately 1.5m long, making it ideal for desktop computers.
It has a vibration function for intuitive operation.
The 6-inch touchpad allows for smooth operation.
The operation area expansion button allows you to expand the area that can be touched.
The back has rubber feet to keep it firmly in place and ensure stable operation.

Ulasan Produk

Tidak ada ulasan