Spesifikasi
| Applicable Standard | Bluetooth 5.1 Class2 |
|---|---|
| Battery | Lithium polymer battery |
| Cable Length (m) | About 0.6 |
| Color | Gunmetal |
| Communication Distance (m) | Wooden desk (non-magnetic): Radius approximately 10; Steel desk (magnetic): Radius approximately 2 *The radio wave communication range varies depending on the usage environment. |
| Connector Shape | USB Type-C connector |
| Continuous Operation Time | About 20 hours |
| Continuous Standby Time | About 2000 hours |
| Dimensions, Width W x Depth D x Height H (mm) | Approximately 160x120x10 |
| Frequency Band | 2.4GHz band |
| Mass (g) | About 139 |
| Port | Charging port: USB Type-C |
| Profile | HOGP (HID over GATT Profile) |
| Recharging Time (hour) | About 2 |
| Set Contents | Touchpad, charging cable |
| Size | Large size (7 inches) |
| Supported OS | Windows 11.10 |
| Type of Connection | Bluetooth |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a Bluetooth-compatible touchpad that allows you to operate your computer with your fingers.
It supports operation with one to four fingers and offers 14 different gesture functions, improving work efficiency.
It is rechargeable and does not require batteries, so you can use it while charging.
It has a vibration function for intuitive operation.
The large 7-inch touchpad allows for smooth and comfortable operation.
It supports on-screen keyboards, so you can input keys even without a keyboard.
The back has rubber feet to keep it firmly in place and ensure stable operation.
The surface is stain-resistant, so you can keep it clean with just a quick wipe, making it comfortable to use every day.
It supports operation with one to four fingers and offers 14 different gesture functions, improving work efficiency.
It is rechargeable and does not require batteries, so you can use it while charging.
It has a vibration function for intuitive operation.
The large 7-inch touchpad allows for smooth and comfortable operation.
It supports on-screen keyboards, so you can input keys even without a keyboard.
The back has rubber feet to keep it firmly in place and ensure stable operation.
The surface is stain-resistant, so you can keep it clean with just a quick wipe, making it comfortable to use every day.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
