SANWA SUPPLY Touch pen pressure sensitive

Sebelum PPN:
Rp249.900
Spesifikasi
ColorBlack
Length (mm)87.5
Quantity3 pieces
Set ContentsBody x 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact type with only pressure-sensitive input pen function.
The tip is made of resin so it will not damage the LCD panel.
Pack of 3. Very useful as a spare in case you lose one. *Not compatible with capacitive devices such as smartphones and tablets.
Feature
Specification
Tip diameter: Approx. 2mm, Tablet/Smartphone compatibility: Not supported, Pressure-sensitive (input pen) compatibility: Supported

Ulasan Produk

Tidak ada ulasan