Spesifikasi
| Automatic Power Off | Yes, automatic power off in about 5 minutes |
|---|---|
| Battery | Lithium polymer battery 110mAH |
| Color | White |
| Continuous Operating Time | Approximately 12 hours maximum standby time (confirmation) days |
| Pen Tip Diameter (mm) | About 2 |
| Recharging Time (hour) | About 1 |
| Recharging Voltage (V) | 5/0.1A |
| Set Contents | Main unit x 1, TypeC cable (approximately 26 cm), instruction manual |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Rechargeable touch pen that can switch between Apple iPad and general-purpose mode. In the case of Apple iPad mode, it corresponds to the 2018 model or later.
No need to pair with the device itself. You can use it by turning on the power. Green lighting: Apple iPad, Blue lighting: General purpose. *You can still enter text on the iPad even when the blue light is on, but palm rejection is not supported. Please use in Apple iPad mode with green light. * In the case of Apple iPad mode, by default, handwriting input with the memo app may be restricted to the Apple Pencil. In that case, disconnect the pairing between the iPad and Apple Pencil.
Supports palm rejection when in Apple iPad mode. (Prevents malfunction even if the palm touches the iPad screen) *Depending on the application, the palm rejection function may not be available.
The pen body has a built-in magnet that can be attached to the side of a compatible iPad.
An ultra-fine touch pen that charges the main unit with the included Type C cable. Tip diameter about 2mm.
Rechargeable, no batteries required! Light and thin stylus.
POM plastic material with excellent operability and durability is used for the pen tip.
It can be operated even with the manufacturer's LCD protective film attached. (The response may be slower than when it is not pasted.) *There is no tilt detection function or pen pressure detection function.
No need to pair with the device itself. You can use it by turning on the power. Green lighting: Apple iPad, Blue lighting: General purpose. *You can still enter text on the iPad even when the blue light is on, but palm rejection is not supported. Please use in Apple iPad mode with green light. * In the case of Apple iPad mode, by default, handwriting input with the memo app may be restricted to the Apple Pencil. In that case, disconnect the pairing between the iPad and Apple Pencil.
Supports palm rejection when in Apple iPad mode. (Prevents malfunction even if the palm touches the iPad screen) *Depending on the application, the palm rejection function may not be available.
The pen body has a built-in magnet that can be attached to the side of a compatible iPad.
An ultra-fine touch pen that charges the main unit with the included Type C cable. Tip diameter about 2mm.
Rechargeable, no batteries required! Light and thin stylus.
POM plastic material with excellent operability and durability is used for the pen tip.
It can be operated even with the manufacturer's LCD protective film attached. (The response may be slower than when it is not pasted.) *There is no tilt detection function or pen pressure detection function.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
