Belkin Thunderbolt 3 Dock Pro(PSE)

Sebelum PPN:
Rp9.599.900
Spesifikasi
Compatible SD-CardSD card, SDHC card, SDXC card
Included AccessoriesThis product (Thunderbolt + 3 + Dock + Pro), Thunderbolt + 3 + cable (length: 0.8m), power supply unit
Mass of Main Unit (g)422
Power (W)Supply: 85 (maximum)
SD speed classThe UHS-II (Ultra-High-Speed + II) compliant SD card reader transfers data at up to 312MB / s bus speeds.
Supported OSMAC macOS Sierra 10.12 or later,PC (WINDOWS) Windows 10 or later

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is a docking station made for all Thunderbolt 3 compatible devices.
It is compatible with both Mac OS and Windows OS, and all functions can be expanded from your computer simply by connecting with the included Thunderbolt 3 cable.
Power Delivery up to 85W, up to 40Gbps data transfer rate, up to 4K / 60 (3840 x 2160)
Dual display, or up to 8K / 30 (7680 x 4320) single display, up to
It supports 6 daisy chains and is equipped with 9 types (12 terminals) of connection terminals on the interface, realizing further improvements in data transfer speed and expandability, and advanced editing in home studios and photography studios. It is an ideal and indispensable partner for creators who are active in various genres such as music, photography, and video, who perform various tasks.
* Functions via the USB-C terminal may be restricted, and all USB-C terminals are
Please note that not all functions of the USB Type-C standard may be supported. Also, it may not support extended display from the USB-C terminal to an external monitor.

Ulasan Produk

Tidak ada ulasan