Spesifikasi
| Accuracy | Clock: ±6 seconds/day (±2.5 seconds/day at ambient temperature of 25°C) |
|---|---|
| Applicable Regions | Only in Japan. Cannot be used outside of Japan. |
| Applicable Standard | PSE |
| Cable Length (cm) | Earth code: 10 |
| Chip breaker | circuit protector |
| Color | White |
| Conductor Size (mm²) | Cord: VCTF 1.8 x 2 cores, 0.75 x 1 core (ground) |
| Interval (mm) | Outlet: 40 |
| Number of Pot/Pan | 6 mouths |
| Operating Temperature Range (°C) | -10 to 40 |
| Outlet | Retaining type |
| Outlet Shape | 3P |
| Plug | Swing type |
| Plug Shape | With 2P ground cord |
| Power Cable (m) | 3 |
| Rated Capacity | 15A.125V |
| Safety device | 15A circuit breaker |
| Timer setting | Available *Eight ways of ON/OFF setting are possible for each mouth (8 ways x 6 mouths = 48 ways maximum) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is the best tap for charging and managing multiple devices (tablets and smartphones) with a timer in a tablet storage cabinet.
Timer setting 8 different ON/OFF settings are possible for each of the 6 outlets.
Uses a locking type receptacle to prevent the inserted plug from accidentally falling out.
As an overcurrent protection measure, it is equipped with a circuit protector that cuts off the current when the maximum 1500W is exceeded.
Equipped with a relay circuit that prevents inrush current, measures are taken to prevent malfunction of protection devices such as the breaker of the power supply circuit to which this product is connected.
The timer panel with magnet makes it easy to install on the door surface of tablet storage.
It has a child lock function that prevents the setting from being changed even if a child mischiefs the set timer.
The plug is a swing type, so you can neatly wire the cord along the wall even in a narrow space.
The entry plug has an insulating cap to prevent tracking fires.
It is designed so that a magnet set (TAP-B15) can be attached to the back of the main unit, and it can be temporarily fixed firmly to a steel cabinet.
Timer setting 8 different ON/OFF settings are possible for each of the 6 outlets.
Uses a locking type receptacle to prevent the inserted plug from accidentally falling out.
As an overcurrent protection measure, it is equipped with a circuit protector that cuts off the current when the maximum 1500W is exceeded.
Equipped with a relay circuit that prevents inrush current, measures are taken to prevent malfunction of protection devices such as the breaker of the power supply circuit to which this product is connected.
The timer panel with magnet makes it easy to install on the door surface of tablet storage.
It has a child lock function that prevents the setting from being changed even if a child mischiefs the set timer.
The plug is a swing type, so you can neatly wire the cord along the wall even in a narrow space.
The entry plug has an insulating cap to prevent tracking fires.
It is designed so that a magnet set (TAP-B15) can be attached to the back of the main unit, and it can be temporarily fixed firmly to a steel cabinet.
Feature
SpecificationInsulation cap: Yes, Dual structure: Yes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
