SANWA SUPPLY Tablet Holder

Sebelum PPN:
Rp2.699.900
Spesifikasi
Allowable Load (kg)Approximately 1 / driving, approximately 2 / stationary
InstallationClamp type
Location to InstallHandles of carts and trolleys, etc.
Set ContentsArm (short) x 1, Arm (long) x 1, Tablet holder x 1, Clamp x 1, Spacer 3 types x 1, L-type stopper x 2, V-type stopper x 3, Knob x 1, Protective sheet (5) Sheet) x 1
Suitable Toolgloves

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a tablet holder that can fix a 7 to 11 inch tablet PC.
It can be attached to a cylindrical object such as a cart handle.
Comes with different types of spacers, and can be installed on handles of ○ to ○ mm.
You can adjust the two joints to stop them in any position.
The holder is designed to hold up, down, left and right firmly, and the tablet is fixed with two L-shaped clips and three V-shaped clips.
Since the holder can be rotated, it can be changed vertically or horizontally while it is installed.
* When installing, make sure that it does not slip off or the clamp does not shift before using it.

Ulasan Produk

Tidak ada ulasan