Green House Tablet Holder

Sebelum PPN:
Rp329.900
Spesifikasi
Allowable Load (kg)About 1
Mass (g)About 114
MaterialABS
Mounting Screw1/4 inch screw
Outer dimensions, Width W x Height H x Depth D (mm)55 x 225 to 335 (maximum) x 53
Suitable ModelsTablets and smartphones with a width of 55 to 265 mm such as iPad + Pro
Width (mm)Tablet mounting part adjustment: 55-265

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tablet holder that can fix a tablet or smartphone to a tripod Still image / video shooting and video distribution, video conferencing and video viewing are also firmly fixed vertically or horizontally by sandwiching it with a telescopic arm. Compatible with tablets and smartphones with a width of 55 to 265 mm or less. Load 1kg
Two tripod screw holes (back and bottom)
Uses rubber material that does not easily scratch the terminal
* Tripods and tablets are not included.

Ulasan Produk

Tidak ada ulasan