SANWA SUPPLY Tablet case_iPad Pro 13 inch_Shockproof and waterproof

Sebelum PPN:
Rp2.099.900
Spesifikasi
Belt length (cm)[Shoulder belt] 73-126
Dimensions, Width W x Depth D x Height H (mm)226.3x14.25x292.9
FeatureWaterproof, dustproof, shockproof, stand function, strap included, strap hole, ring stand included
Included AccessoriesMain unit, strap, cleaning cloth, ring stand, instruction manual
MaterialTPU,PC
Suitable ModelsiPad Pro 13-inch
TypeCase type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a waterproof and dustproof case that complies with IP68. It prevents water, sand, dust, and other dust particles from entering the case. It is ideal for use in wet places, both indoors and outdoors, such as the bath, kitchen, pool, and outdoors. The edges are made of shock-resistant material to protect the device from impact. By attaching the included strap (73 to 126 cm), you can operate it stably even while standing. Since there is a strap hole on the corner of the case, it can be used in either portrait or landscape orientation. Type C connector can also be connected. *Waterproof performance is lost when using the connector. By attaching the included ring stand to the back of the case and passing your finger through the ring, you can hold the iPad with one hand. It stabilizes one-handed operation and prevents it from falling. In addition, the angle can be adjusted to 4 levels, and it can be used as a stand that supports both portrait and landscape orientation.

Ulasan Produk

Tidak ada ulasan