audio-technica Strobe corp

Sebelum PPN:
Rp399.900
Spesifikasi
Mass (g)About 8
MaterialPC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A stroboscope that checks the rotation speed of the turntable.
For 33-1 / 3, 45 rotations, 50Hz / 60Hz compatible.
With overhang gauge from 10 to 20 mm.
How to use the stroboscope Place this product on the spindle of the turntable and rotate it at the speed you want to check.
Illuminate the product with a fluorescent lamp and adjust the rotation speed of the turntable until the dotted line showing the rotation speed and frequency stops.
・ The dotted line of 50Hz / 45 rotation seems to flow a little in theory.
-Depending on the performance of the turntable and the power supply status, the dotted line may stop completely and you may not be able to see it.
How to use the overhang gauge Place this product on the spindle of the turntable.
Select the number underline and black circle display that matches the tone arm, and adjust so that the needle tip of the cartridge comes.

Ulasan Produk

Tidak ada ulasan