audio-technica Stereo microphone

Sebelum PPN:
Rp369.900
Spesifikasi
Cable Length (m)1
Dimensions, H x W x D (mm)16x35x23
DirectivityUnidirectional x 2 (stereo)
Frequency Characteristic80~15,000Hz
Mass (g)7.0 (excluding code)
PlugDIA3.5mm gold-plated stereo mini (L type)
Power SupplyPlug-in power system
Sound Pressure Sensitivity (dB)-41(0=1V/1Pa,1kHz)
TypeStereo back electret condenser type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-quality compact stereo microphone compatible with digital recording devices.
Direct connection to the input terminal using a plug-in power method that does not require batteries.
Uses a high-sensitivity electret condenser microphone unit.
Uses a metal mesh that has excellent acoustic characteristics and reduces external noise.
A clear stereo feeling with two units arranged at 110 degrees each.
Comes with a rotating clip that can be attached to a tie, collar or pocket.
* The plug-in power method operates by supplying power to the microphone from the microphone terminal of the connected device. * Cannot be used on a computer.

Ulasan Produk

Tidak ada ulasan