audio-technica Stereo headset
#Grup produk P113525506
Spesifikasi
| Cable Length (m) | 2 |
|---|---|
| Color | Black |
| Directivity | Bidirectional |
| Earphone shape | Overhead type |
| Frequency Band (Hz) | Microphone part: 100-10000 |
| Mass (g) | Approximately 78 (excluding code) |
| Maximum Input (mW) | 50 |
| Microphone Mute | ○ |
| Mounting Method | both ears |
| Noise Canceling | ○ |
| Operating Temperature Range (°C) | 5 to 40 |
| Playback Frequency Band (Hz) | Headphones: 20-20000 |
| Plug | DIA3.5mm gold-plated stereo 4-pole mini plug |
| Sensitivity | -42dB(1V/Pa,at 1kHz) |
| Sound Pressure Level (dB) | (Output) 90 / mW |
| Type | Headphone part: Dynamic type, Microphone part: Back electret condenser type |
| Volume Control | ○ |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Simply connect it to a PC or tablet with a Φ3.5mm 4-pole stereo mini jack and you can use it as it is. Adopts a noise canceling method that utilizes the proximity effect of a two-directional electret condenser microphone. Suppresses ambient noise and delivers clear voice to the other party. In addition, you can cut the noise (pop noise) caused by your own breath with the included windscreen. Open type with soft ear pads that feel good on the ears. Keeps your ears from getting stuffy and keeps you comfortable even if you wear it for a long time. The lightweight design reduces the burden on your neck and shoulders, so you can rest assured even during long meetings. A slider is provided on the headband, so it can be adjusted according to the size of the head. Comes with an in-line controller that is convenient during meetings. The controller on the cord allows you to adjust the volume and turn the microphone mute ON/OFF. Instantly mute your voice without looking away from your PC screen even during a call. With a Φ30mm driver that uses a carbon black film diaphragm, you can listen to a variety of content with clear and natural sound. Keep clean with antibacterial and deodorant processing. The headset, controller, plug, earpads, and windscreen are treated with antibacterial and deodorizing treatments. It can suppress the growth of certain bacteria (E. coli, Staphylococcus aureus, etc.), so you can always use it cleanly.
* This product has a structure that makes it easy for sound to leak to the outside. In transportation and public places, please be careful about the volume so as not to disturb other people.
* This product has a structure that makes it easy for sound to leak to the outside. In transportation and public places, please be careful about the volume so as not to disturb other people.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
