SANWA SUPPLY stereo earphones

Sebelum PPN:
Rp449.900
Spesifikasi
Cable Length (m)About 1.6
DirectivityOmnidirectional
Earphone shapeCanal type
Frequency Characteristic20 to 20000Hz, Microphone part: 20 to 16000Hz
Input Sensitivity-42dB±3dB(0dB=1V/Pa,1KHz),-62dB±3dB(0dB=1V/ubar,1KHz)
MaterialSilicone (ear pads)
Maximum Input (mW)5
Microphone Mutex
Noise Cancelingx
Plug ShapeUSB A
Set ContentsMain body, earpiece (S/M/L) 1 set each
Supported OSWindows: 11/10/8.1/8/7, mac: macOS (Ventura) 13, macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12-10.15, OS X 10.8-10.11, Mac OS X 10.3-10.7* Compatible only with USB A port models, ChromeOS: ChromeOS
TypeDynamic type (stereo), condenser type
Volume Controlx

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it connects to a USB port, it can be used with a computer that has a stereo mini speaker or a computer that does not have a microphone terminal.
The microphone is placed close to the mouth so that it picks up the voice firmly.
You can enjoy powerful music playback with in-ear earphones that fit your ears with high sound insulation.
It uses a high-class aluminum housing.
Convenient for remote meetings (ZOOM, Skype, etc.), online classes and presentations. *We do not provide any software support.
Feature
Specification
Stereo support: ○, High resolution support: x

Ulasan Produk

Tidak ada ulasan