SANWA SUPPLY Stand_Height adjustable_Desktop use

Sebelum PPN:
Rp1.299.900
Spesifikasi
Applicable Monitor Size32 inch
Hex Wrench Included (mm)4, 6
Mass (kg)Supported monitors: up to 8
Range of movementLCD Monitor: Screen rotation: 360°, Pan: 60° (30° left and right), Tilt: 70° (50° up, 20° down)
ScreenOne
Suitable ToolPhillips screwdriver, gloves
Total Load Capacity (Kg)8
Type of Terminal FittingDeferred

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a desktop monitor stand that is easy to set up. It has a height adjustment function that allows you to change the height in 10 steps without using tools. By adjusting the height to eye level and a comfortable viewing height, you can maintain a better posture and increase work efficiency. The screen angle can be adjusted 30 degrees left and right, 50 degrees upward, and 20 degrees downward. It can be used to mount TVs and monitors up to 32 inches. It supports VESA100 x 100 and 75 x 75. If you use the VESA conversion bracket CR-LAVESA200, you can also mount a VESA200-compatible monitor.
*The maximum load capacity is 8kg. If you use a VESA conversion bracket, please make sure that the combined weight of the monitor and the conversion bracket is 8kg or less.

Ulasan Produk

Tidak ada ulasan