SANWA SUPPLY stand

Sebelum PPN:
Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An aluminum desktop stand for laptops with two hinges that allows you to adjust the angle and height.
By placing the laptop on the stand, you can raise your line of sight when using it, correct your posture, and reduce the burden on your body during long hours of desk work.
The hinge structure allows you to freely adjust the angle and height steplessly, so you can use it at the optimum angle according to the usage environment.
Since it can be folded and made compact, it can be stored in a small space.
The laptop stand is made of aluminum, which has excellent heat dissipation, and is durable and stable, and is stable even during operation.
A silicone rubber sheet is used on the part that comes into contact with the laptop computer to prevent the laptop computer from being scratched.
It can be used as a docking stand by attaching an optional docking station (USB-CVDK9).
Feature
Specification
■ Compatible device size: Laptops up to 15.6 inches ■ Load capacity: 3Kg ■ Angle adjustment: Compatible

Ulasan Produk

Tidak ada ulasan