SANWA SUPPLY speakerphone

Sebelum PPN:
Rp9.799.900
Spesifikasi
Communication Distance (m)About 10
Continuous Standby TimeUp to about 6 hours
DirectivityOmnidirectional
Frequency Range2.402~2.480GHz
Noise CancelingAEC/AGC compatible
Playback Frequency Band (Hz)About 20-20000
PortCharging port: Type-C
Power SupplyLithium polymer battery
Recharging Time (hour)About 2
Sensitivity-26dB±1 dB (0dB=1V/Pa)
Set ContentsMain unit x 2, USB cable for charging x 2, USB receiver x 1, instruction manual / warranty card
Suitable ModelsWindows-based (DOS/V) PC, Apple Mac series *Models with a USB A type connector as standard
Type of ConnectionWireless (2.4GHz)
speaker3W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Up to 3 units can be added for use, making it ideal for use in large conference rooms or where the conference table is far away. *Only one receiver is included in the set. *One MM-WLMSP1 must be purchased. *Three MM-WLMSP1 can be connected to one receiver. (Sound is output from 3 units, and sound collection is also possible)
A wireless conference speakerphone that can be used with a 2.4GHz connection.
It's compact and wireless, so it's not only portable, but it's also easy to bring the microphone near the person speaking during a meeting.
You can easily connect just by connecting the USB receiver. It can be stored on the back of the USB receiver product.
Equipped with 4 microphones, it has good sound collection even though it is small, and it picks up the surrounding voices well.
Microphone mute and speaker mute are possible.
Feature
Specification
Number of microphones: 4, sound collection range: about 3m

Ulasan Produk

Tidak ada ulasan