SANWA SUPPLY speakerphone

Sebelum PPN:
Rp6.099.900
Spesifikasi
Cable Length (m)1.7
Current Consumption (mA)Maximum 500 (standby 70-150)
DirectivityOmnidirectional
Frequency Characteristic[Speaker] 100-20000Hz, [Microphone] 300-6000Hz
Input Sensitivity-32dB±3dB(0dB=1V/Pa,1KHz),-52dB±3dB(0dB=1V/ubar,1KHz)
Maximum Output Power (W)Practical: 2(1+1)
Microphone Mute○ (Body)
Plug ShapeUSB A
Power SupplySupplied from the USB port (the main unit is a mini USB)
Set ContentsSpeakerphone body, USB cable (1.7m), instruction manual, warranty card
Suitable For[LAN cable] CAT5e, CAT6, CAT6A, CAT6e, CAT7 (can be used up to 5m)
Suitable ModelsWindows-equipped (DOS/V) PC, Apple Mac series, Chrom OS-equipped PC *Models with a standard USB port (A connector)
Supported OSWindows11,10,8.1,8,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.12~10.15,ChromeOS
Volume Control○

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can easily hold web conferences with many people without using headsets or speakers.
It uses a high-sensitivity microphone unit that can collect sound over a wide range (up to about 5m).
Up to two devices can be connected to accommodate meetings with a large number of people.
Superior digital signal processing (DSP) allows for clear voice calls with less noise.
The echo cancellation function allows for natural conversations with clear sound quality.
It has two built-in speaker units and can be used for music playback and presentations.
It is USB bus powered, so no AC adapter is required.
Compact size, convenient to carry.
Feature
Specification
Sound collection range: up to 5m

Ulasan Produk

Tidak ada ulasan