SANWA SUPPLY Speakerphone

Sebelum PPN:
Rp3.299.900
Spesifikasi
Applicable StandardBluetooth 5.1
Communication Distance (m)10
Compatible ProfileHSP,HFP,A2DP,AVRCP
Continuous Standby TimeUp to 120 hours
DirectivityEquipped with 4 all (no) directional microphones
Frequency Range2.402~2.480GHz
Power SupplyLithium polymer battery
Recharging Time (hour)About 2.5
Sensitivity-26dBFS
Set ContentsProduct body, manual, conversion adapter (converts Type-C to A)
Suitable ModelsCompatible with Bluetooth devices with Bluetooth 5.0 or lower Bluetooth built-in smartphones, iPad/iPhone, computers, etc.
Supported CodecsSBC
Transmission MethodGFSK
Type of ConnectionBluetooth,USB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a conference speakerphone that can be used with either Bluetooth or wired (USB).
The charging and connection cable is built into the speakerphone itself, so you don't need to carry a cable with you. *The cable can be wound up and stored inside the speakerphone.
An adapter that converts to a USB A connector is included, so you can connect using either Type-C or USB A.
Equipped with four microphones, it can collect sound within a range of approximately 5m.
Feature
Specification
Compatible with AGC, AEC, and ANC

Ulasan Produk

Tidak ada ulasan