SANWA SUPPLY speakerphone

Sebelum PPN:
Rp36.999.900
Spesifikasi
Applicable StandardBluetooth 5.0
Communication Distance (m)10
Compatible ProfileHSP,HFP,A2DP,AVRCP
Frequency Range2.402~2.480GHz
PortCharging port: microUSB
Power SupplyUSB power supply
Set ContentsProduct body, instruction manual (warranty), charging USB cable (1.8m) x 1
Suitable ModelsCompatible with Bluetooth devices below Bluetooth 5.0 Bluetooth built-in smartphones, iPad/iPhone, Windows PCs/Macs with USB A ports such as PCs *Only MM-BTMSP3MC and MM-BTMSP3CL can be connected to the speakerphone.
Transmission MethodGFSK
Type of ConnectionBluetooth,USB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Up to 6 units of MM-BTMSP3MC and MM-BTMSP3CL can be concatenated and connected. * Up to 5 devices can be connected via Bluetooth. * Bluetooth devices other than MM-BTMSP3MC and MM-BTMSP3CL cannot be connected. *MM-BTMSP3MC and MM-BTMSP3CL can be combined freely.
This product and PC can be connected in various ways such as USB, Bluetooth, and AUX.

Ulasan Produk

Tidak ada ulasan