SANWA SUPPLY speakerphone

Sebelum PPN:
Rp1.499.900
Spesifikasi
Applicable StandardBluetooth 5.0
Communication Distance (m)About 10
Compatible ProfileHSP/HFP/A2DP/AVRCP
DirectivityOmnidirectional
Microphone MuteSupported *The microphone can be muted in ZOOM and TEAMS, but it is not linked to the microphone icon display on the PC screen.
PortCharging port: Type-C
Recharging Time (hour)About 2
Sensitivity[Microphone] -38±3dB
Set ContentsProduct body, manual, charging cable
Suitable ModelsDevices equipped with Bluetooth Smartphones, tablets, PCs, etc.
Supported CodecsSBC
Transmission MethodGFSK
Type of ConnectionBluetooth
Usage Time (hour)About 4.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A Bluetooth microphone that can be fixed with a clip. You can bring the microphone closer to your mouth by attaching it to the collar of your clothes. ■It is available as small holdings microphone. ■Because the ears are not blocked, web conferencing is possible without straining the ears. With the 3.5mm jack, you can also listen to the audio with your own headphones or earphones that you normally use. ■Equipped with a 3.5mm jack, you can listen to the other party's voice when using it in a web conference by connecting earphones or headphones. ■Volume control and microphone mute control are possible.
Feature
Specification
IC:ATS2831

Ulasan Produk

Tidak ada ulasan