SANWA SUPPLY speakerphone

Sebelum PPN:
Rp58.999.900
Spesifikasi
Applicable StandardBluetooth 5.0
Communication Distance (m)10
Compatible ProfileHSP/HFP/A2DP/AVRCP
Frequency used (GHz)2.402~2.480
PortmicroUSB (charging)
Power SupplyUSB power supply
Set ContentsProduct body, instruction manual (warranty), charging USB cable (1.8m) x 3, audio cable (1.8m) x 2, speakerphone x 2
Suitable ModelsCompatible with Bluetooth devices with Bluetooth 5.0 or lower Bluetooth built-in smartphones, iPad/iPhone, computers, etc.
Supported CodecsSBC
Transmission MethodGFSK
Type of ConnectionBluetooth, USB, 3.5mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By using the transceiver, you can add up to six speakerphones or clip-type microphones. Six people can input and output audio at the same time. It is convenient to use in places where your seat or desk is far away. Clip-on mics are great for standing up to talk, give presentations, or take online classes. You can easily mute the microphone with one button. The speakerphone can be muted.
Feature
Specification
SCMS-T: Not supported

Ulasan Produk

Tidak ada ulasan