SANWA SUPPLY Speakerphone

Sebelum PPN:
Rp6.299.900
Spesifikasi
Communication Distance (m)About 10 (theoretical value)
Communication ProtocolBluetooth5.0(Class2)
Continuous Operating Time (hour)Continuous playback maximum/approx. 12, continuous call maximum/approx. 8, continuous standby maximum/approx. 120
Dimensions, Width W x Depth D x Height H (mm)130x130x41
Frequency Range2.402~2.480GHz
Included Accessories4-pole cable, USB cable for charging, instruction manual, warranty card
Mass (g)285
Power SupplyBuilt-in lithium polymer battery
ProfileHSP (headset), HFP (hands-free), A2DP, AVRCP
Recharging Time (hour)About 2.5
Supported CodecsSBC
Transmission MethodGFSK

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a Bluetooth conference speakerphone that supports three types of connections: Bluetooth, USB, and audio jack.
Equipped with four Knowles microphones, it can pick up voices from all directions in 360°, allowing for high-quality voice calls.
It can also be connected to smartphones and tablets via Bluetooth, and can be used for web conferences, etc.
It is small and easy to carry, and can be installed in a space-saving manner.
It can also be used for voice calls using Skype, ZOOM, etc.
This Bluetooth speakerphone is ideal for meetings, with 360° sound pickup thanks to its four microphones. It also supports Zoom and Teams.

Ulasan Produk

Tidak ada ulasan