Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a USB speaker that supplies power and sound source with a single USB cable. Since the connection cable is one USB, you can connect around the computer neatly.
A large capacitor is installed inside to achieve a surprisingly high output that cannot be output with a conventional USB speaker. The "PRAC (Power Reserving Amplifier Circuit) circuit" which enables high output when necessary by charging electric power in a capacitor is carried.
In order to strengthen the bass range which is a weak point of a small 2ch speaker, a passive radiator unit is mounted on the back of the main body. By installing it parallel to the speaker unit, it efficiently resonates the bass range and enables rich bass reproduction.
With the built-in USB DAC, high-quality data in the computer can be transmitted digitally to the speaker and converted to analog in the speaker with less noise effect to reproduce a clear and high-quality sound source.
A high-density MDF wooden cabinet is used to pursue beautiful sound quality. It reproduces a beautiful and comfortable sound that is difficult to reproduce with a resin cabinet.
Power ON / OFF switch and volume control switch are installed independently. Just turn on the power and you can enjoy it at the usual volume immediately.
A large capacitor is installed inside to achieve a surprisingly high output that cannot be output with a conventional USB speaker. The "PRAC (Power Reserving Amplifier Circuit) circuit" which enables high output when necessary by charging electric power in a capacitor is carried.
In order to strengthen the bass range which is a weak point of a small 2ch speaker, a passive radiator unit is mounted on the back of the main body. By installing it parallel to the speaker unit, it efficiently resonates the bass range and enables rich bass reproduction.
With the built-in USB DAC, high-quality data in the computer can be transmitted digitally to the speaker and converted to analog in the speaker with less noise effect to reproduce a clear and high-quality sound source.
A high-density MDF wooden cabinet is used to pursue beautiful sound quality. It reproduces a beautiful and comfortable sound that is difficult to reproduce with a resin cabinet.
Power ON / OFF switch and volume control switch are installed independently. Just turn on the power and you can enjoy it at the usual volume immediately.
Feature
Specification■ Practical maximum output: 25.6W (12.8W + 12.8W) ■ Frequency characteristics: 85Hz-20KHz ■ Speaker type: Sealed full-range speaker ■ Speaker size: 2.75 inches (diameter about 70mm) ■ Load impedance: 8Ω ■ Input terminal: USBA Connector male (compatible with both USB 2.0 and 1.1 standards) ■ Power supply: Supply from USB port (DC5V 500mA) ■ External dimensions: W90 x D118 x H150mm ■ Housing material: Wooden ■ Material: Wooden ■ Cable length: Approximately 1.3 between speakers m, PC connection USB cable approx. 1.3m ■ Color: Black ■ Supported OS mac: macOS 10.12-10.14, OS X 10.8-10.11 ■ Supported OS Windows: 11, 10, 8.1, 8, 7, Vista, XP
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
