SANWA SUPPLY Speaker (Pengeras Suara)

Sebelum PPN:
Rp359.900
Spesifikasi
ColorBlack
Dimensions (mm)W60xD66xH150
External OutputHeadphone jack
Frequency Characteristic200Hz~20000Hz
Input TerminalStereo mini plug (3.5mm)
Mass (g)396
Power SupplyBuilt-in (* supplied from USB port (DC5V / 500mA))
Set ContentsInstruction manual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a built-in amplifier, you can enjoy music simply by connecting it to the output terminal of a headphone stereo or the audio terminal of a personal computer. Power is supplied from the USB port, so the area around the outlet is not complicated. The volume control and power ON / OFF switch are separated, so if you turn on the switch You can enjoy music immediately at the usual volume. Built-in headphone jack that is convenient for late night and environments where you care about your surroundings. Practical maximum output 1W (0.5W + 0.5W)
Feature
Specification
Cable length: PC connection cable approx. 1.0 m, speaker-to-speaker cable approx. 0.9 m, USB power cable approx. 1.0 m Speaker size: 2 x 3.5 inches (diameter 50 x 88 mm) Speaker type: Bass reflex type full-range speaker Road impedance: 4Ω Practical maximum output: 1W (0.5W + 0.5W)

Ulasan Produk

Tidak ada ulasan