Belkin SoundForm Adapt Wireless Headset

Sebelum PPN:
Rp1.199.900
Spesifikasi
ColorBlack
Earphone shapeoverhead
Type of ConnectionUSB-C to C cable/3.5mm connector cable/Bluetooth 5.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
・40mm drivers for rich, high-fidelity audio ・Boom microphone with flip-to-mute function and ENC (Environmental Noise Cancellation) ・USB-C port for fast charging and wired audio input ・3.5mm audio input ・Bluetooth 5.2 for easy connection to devices within 30 feet ・Bluetooth multipoint technology for simultaneous connection to two devices ・65 hours of playtime on a full charge ・Foldable, expandable, and comfortable over-ear design ・USB-C to C cable/3.5mm connector cable included

Ulasan Produk

Tidak ada ulasan