Anker Soundcore Q20i

Sebelum PPN:
Rp1.399.900
Spesifikasi
Communication StandardBluetooth 5.0
Dimensions (mm)Approximately 176x185x80
Mass (g)About 246
Set ContentsSoundcore Q20i, USB-C & USB-A cable, 3.5mm AUX cable, quick start guide, safety manual, 18-month warranty + 6-month warranty (after Anker Japan official website membership registration), customer support
Supported CodecsAAC / SBC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Active Noise Cancellation (ANC): Four microphones on the headphones detect ambient noise and eliminate low-frequency noise such as car or airplane engine sounds.
Long-lasting playback of up to 60 hours: Up to 40 hours of music playback when using noise canceling, and up to 60 hours of music playback when using normal mode. 5 minutes of charging allows for approximately 4 hours of music playback. *Playback time varies depending on volume and usage environment.
Multi-point support: Since it can be connected to two devices at the same time, you can smoothly switch between music on your smartphone and web conferences on your PC. *Only one device can be played at a time.
Customize with the app: With the Soundcore app, you can choose from 22 equalizer presets to suit your taste. You can also switch between noise canceling, standard, ambient sound, and other modes.
*Notes when using Hi-Res/AUX cable*・Hi-Res is only supported when the AUX cable is connected.
* When an AUX cable is connected, the noise canceling, ambient sound capture function, other button operations, and the built-in microphone cannot be used.
*Other precautions*・When using the headphones, check the left and right sides and make sure to wear them correctly.
*The Soundcore app is not compatible with DAP devices (digital audio players).
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait