Anker Soundcore P40i

Sebelum PPN:
Rp1.599.900
Spesifikasi
Bluetooth5.3
Communication StandardBluethooth 5.3
Mass (g)Approx. 5 (Earphone unit per ear) / 58 (including charging case)
Recharging Time (hour)Approx. 1 (Earphones) / Approx. 3 (Charging case *When using USB-C cable) / Approx. 4 (Charging case *When using wireless charging)
WaterproofIPX5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra Noise Cancelling 2.0: Automatically adjusts the strength of noise cancelling according to the surrounding noise level, ensuring maximum immersion in music regardless of the environment.
Long-lasting playback of up to 60 hours: When the earphones are fully charged, they can play music for up to 12 hours, and when used with the charging case, they can play music for up to 60 hours. They also support short-term charging, which allows for approximately 5 hours of playback with a 10-minute charge.
Powerful sound: Anker's proprietary BassUp technology and large 11mm drivers deliver deep bass and powerful sound. You can also adjust the sound quality to your liking with the Soundcore app.
Multi-point connection support: Supports stress-free multi-point connection, allowing you to connect to two devices simultaneously, such as listening to music on your smartphone and holding a web conference on your PC.
※Notes regarding the Soundcore app※・When using the Soundcore app, please make sure that your firmware is updated. (The earphones can be used without the app.)
*The Soundcore app is not compatible with DAP devices (digital audio players).
*Notes regarding the product*・Please note that product specifications may change without notice.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.
* To ensure safe and comfortable use of this product, please read the included safety manual carefully before use.

Ulasan Produk

Tidak ada ulasan