Spesifikasi
| Audio Output | 16W |
|---|---|
| Bluetooth | ver5.0 |
| Color | Black |
| Communication Standard | Bluetooth 5 |
| Dimensions, Width W x Depth D x Height H (mm) | Approximately 174 x 57 x 59 |
| Mass (g) | About 500 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Set Contents | Body, USB-C & USB-A cable, wrist strap, quick start guide, safety manual |
| Warranty Period | 18 months warranty + 6 months (after Anker membership registration) |
| Waterproof Protection Grade | IPX7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The best-selling model has evolved even further: While maintaining the ease of use of the popular Anker SoundCore 2, the sound quality and functionality have been upgraded. Driver output has been increased from 12W to 16W, and high-quality sound has been achieved across all frequency ranges, from low to high. Functionality has also been expanded, including SoundCore app compatibility and a USB-C port. Titanium Drivers: These lightweight yet durable titanium drivers minimize sound distortion and faithfully reproduce every detail of your music. Dual Passive Radiators: SoundCore's proprietary BassUp technology enhances bass in real time, while the dual passive radiators deliver deep bass. SoundCore App Support: With the SoundCore app, you can choose from four preset equalizers or customize them to your liking. You can also turn BassUp on and off from the app.
*Do not charge this product when it is wet. When charging after getting wet, please dry the USB port completely before charging. *This product does not support complete wireless stereo pairing. *Connection method is only Bluetooth. There is no AUX port on the product body. *The playback time varies depending on the volume, content being played, and usage environment. *When charging this product, make sure that there are no foreign objects or water attached to the charging port or cable. *Please note that product specifications are subject to change without notice.
*Do not charge this product when it is wet. When charging after getting wet, please dry the USB port completely before charging. *This product does not support complete wireless stereo pairing. *Connection method is only Bluetooth. There is no AUX port on the product body. *The playback time varies depending on the volume, content being played, and usage environment. *When charging this product, make sure that there are no foreign objects or water attached to the charging port or cable. *Please note that product specifications are subject to change without notice.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
