SANWA SUPPLY solar panel

Sebelum PPN:
Rp12.999.900
Spesifikasi
Cable Length (m)Approx. 2* AM1.5, irradiance 1000W/m2, module temperature 25°C. depends on
Conform toUSB PD
Maximum Operating Voltage (V)17.6 (nominal output)
Maximum Output Power (W)18 (USB PD), 36 (USB total), 100 (nominal)
Number of PortsUSB output: 2 ports *USB Type-C x 1, USB A x 1
Open Voltage (V)21.12 (nominal)
Operating Current (A)5.68 (nominal maximum output)
Operating Temperature Range (°C)0 to 40
Output TerminalUSB A/USB Type-C, MC4 connector (cable)
PanelSingle crystal silicon panel
Rated OutputUSB Type-C: 5V/3A, 9V/2A, 12V/1.5A (Maximum 18W) USB A: 5V/3A, 9V/2A, 12V/1.5A (Maximum 18W)
Set ContentsSolar panel, instruction manual/warranty
Short Circuit Current (A)6.19 (nominal)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A solar panel that can be used by connecting to a Sanwa Supply portable power supply (BTL-RDC23). Efficient SunPower monocrystalline silicon panels are used. The panel uses a special fluororesin coating, ETFE, for excellent durability, waterproofing, dustproofing, and weather resistance. With a USB charging port (A x 1, C x 1), you can charge your smartphone without a battery. With a handle, it is convenient to carry.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait