SANWA SUPPLY Soft slim cable

Sebelum PPN:
Rp149.900 - Rp359.900
Spesifikasi
Cable6 poles 4 cores (6 poles 2 cores can be used)
ColorWhite
Connector ShapeRJ-11 (modular plug) x 2
StandardCompliant with NTT terminal connection
Thickness (mm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for personal computer communication A cable that connects a telephone line to a personal computer with a built-in modem, a modem, a fax machine, a telephone, etc.
Compatible with ISDN devices It can also be used to connect an ISDN line to a DSU or TA with a built-in DSU. Easy wiring thickness about 1.0 mm.
Uses a soft cable. Wiring can be done neatly under the carpet or in the gap of the door.
Ideal for mobile, it is light and not bulky, so it is also convenient to carry.
* Cannot be used for 6-pole 2-core devices that are not compliant with NTT terminal wiring.

Ulasan Produk

Tidak ada ulasan