audio-technica Smartphone earphones High res compatible dynamic sealed type

Sebelum PPN:
Rp1.099.900
Spesifikasi
Cable Length (m)1.2 (Y type)
Earphone shapeCanal type
Frequency Characteristic100~10000
Included AccessoriesPouch, earpiece (XS, S, M, L)
Mass (g)Approximately 6 (excluding code)
Maximum Input (mW)100
Playback Frequency Band (Hz)5~4000
Plug ShapeDIA3.5mm gold-plated 4-pole stereo mini (L-type)
Sound Pressure Level (dB)105 (output)
Sound Pressure Sensitivity (dB)Microphone part: -44dB (0dB = 1V / Pa, 1kHz)
TypeDynamic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A smartphone compatible model that supports high resolution sound sources with sharp deep bass.
Φ9.8mm SOLID BASS HD driver with excellent transient characteristics that reproduces sharp deep bass.
The high-precision magnetic circuit that enhances the magnetic force enhances the driving force and braking force of the driver, and realizes deep bass reproduction.
The large-diameter sound conduit improves sound transmission efficiency and supports high-resolution sound sources.
By adjusting the inner diameter of the main body conduit and the height of the earpiece, it is possible to transmit more high frequency components.
A compact body that offers both high airtightness and wearability.
Includes a remote controller with a microphone that supports smartphone operations and calls.

Ulasan Produk

Tidak ada ulasan