Artec [School teaching materials and educational toys] Smart WIFI plug

Sebelum PPN:
Rp479.900
Spesifikasi
AS ONE Part Number65-2743-52
ColorWhite
Dimensions (cm)5.5x5.5x5.5
Frequency (Hz)50/60
MaterialABS
Maximum Current (A)10
Maximum Output Power (W)1250
Set ContentsBody x 1
Suitable ModelsiOS / Android
Voltage (V)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Control your appliances with your smartphone app or your voice. For saving energy and preventing forgetting to turn off electrical appliances.
Feature
Specification
WIFI standard: 2.4GHz (not compatible with 5GHz)

Ulasan Produk

Tidak ada ulasan