Green House Smart Tag DIGL
#Grup produk P113522581
Spesifikasi
| Battery | CR2032 |
|---|---|
| Dust / Water Protection | IP66 |
| Included Accessories | Instruction manual/warranty, button battery (for operation check), strap |
| Main Unit Dimensions (mm) | 36x36x9.25 |
| Mass (g) | Approx. 6 (Body Only), Approx. 9 (Batteries Installed) |
| Material (Main Unit) | PC/ABS/TPU |
| Operating Humidity (%) | ≤95 (no condensation) |
| Operating Temperature Range (°C) | -5 to 45 |
| Supported OS | iOS 14.5 or later, iPadOS 14.5 or later, Android 5.0 or later *We recommend updating to the latest versions of iOS and iPadOS. |
| Transmission Frequency (GHz) | 2.402~2.480 |
| Usable Applications | Search (Apple genuine), GH Smart (android device, iOS device) |
| Volume (dB) | 75 |
| Warranty Period | 1 year |
| Wireless Communication System | Bluetooth Ver.5.1 |
| Wireless Distance (m) | Within about 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Lost prevention smart tag "Diggle" that you can find what you are looking for. Compatible with the "Find" app for iPhone and iPad. You can identify the current location of the smart tag using the "Find" app that is standard installed on iPhones and iPads. If you use the Japanese original application "GH Smart", you can also use it with Android devices. Track smart tags using the Apple Find My network of hundreds of millions of Apple devices worldwide. As a mechanism, when the smart tag transmits a Bluetooth signal at regular intervals, the nearby Apple device that received the signal sends the smart tag's location information to iCloud, and the location information is confirmed on the map of the "Search" app. It is now possible. * Location information and history are encrypted and individuals cannot be identified. Find items with attached smart tags can be found from the new Find My Items tab in the Find My app by activating the smart tag's built-in speaker. Or you can say "Hey Siri, look for..." and look for the one that makes the sound to find what you're looking for. It is also equipped with a function to prevent misplacement/loss so that a notification will be sent to the smartphone when the distance between the smart tag and the smartphone is about 10m. * It is necessary to set the permission to use location information to "Always". The waterproof design (IP66) prevents dust and water from entering, so you can use it every day without worry. The battery can be replaced, and it supports commercially available button type battery CR2032. Battery life is up to 1 year. No monthly fee Strap with strap hole
* Operation with "GH Smart" is limited to the Bluetooth connection range with the paired smartphone. *The color of the product image may differ from the actual product. *Please note that the manufacturer will not be held responsible for any data loss or damage to connected devices caused by the use of this product, except in cases of intentional or gross negligence on the part of the manufacturer. * Product design and specifications are subject to change without notice due to improvements, etc.
* Operation with "GH Smart" is limited to the Bluetooth connection range with the paired smartphone. *The color of the product image may differ from the actual product. *Please note that the manufacturer will not be held responsible for any data loss or damage to connected devices caused by the use of this product, except in cases of intentional or gross negligence on the part of the manufacturer. * Product design and specifications are subject to change without notice due to improvements, etc.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
