SANWA SUPPLY Small security slot corresponding dial-up security

Sebelum PPN:
Rp789.900
Spesifikasi
AS ONE Part Number64-0909-47
ColorWire: Silver
LockDial type
Number of Digits4 (PIN)
Suitable ModelsNotebook computer with a small security slot, etc. (Not compatible with a normal size security slot of about 3 x 7 mm)
Wire Length (m)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to install in a small security slot, integrated, dial type.
The security code can be set with 4 digits. (You can change it as many times as you like by using the set number)
If you forget your PIN, you can only unlock it by trying all the numbers or cutting the metal fittings. Please leave a memo etc.
Since the lock and wire are integrated, it does not get in the way.
Easy to put on and take off type that is ideal for people who move a lot.

Ulasan Produk

Tidak ada ulasan