SANWA SUPPLY Slim coaxial display cable (analog RGB (VGA))

Sebelum PPN:
Rp329.900 - Rp649.900
Spesifikasi
ColorWhite
Connector 1Mini D-sub 15 pin
Connector 2Mini D-sub 15 pin
Connector ShapeMini D-sub (HD) 15-pin male inch screw (4-40) - Mini D-sub (HD) 15-pin male inch screw (4-40)
Conversion TypeMale - Male
Ferrite Core○
ShieldingDouble shield
StandardUL20276,PC99
Terminal ConnectionStraight connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable for connecting the PC to a display, projector, etc.
Since it uses a composite coaxial cable, it is resistant to noise and has extremely low signal loss, so it is a high-quality cable with extremely little image deterioration even in high-resolution mode.
A sealed aluminum shield is applied to the inside of the copper high-density braided shield material, making it a cable that is not easily affected by low- to high-frequency noise.
The inside of the mold connector is hardened with a resin mold and the entire surface is shielded to prevent external interference, is less susceptible to noise, and has excellent vibration and impact resistance.
Gold-plated to prevent rust and signal deterioration due to aging.
Lead-free solder The lead-free solder that contains almost no lead is used to fix the core wire of the cable to the pins inside the connector.
Feature
Specification
Mold / Gold-plated pin / Composite coaxial

Ulasan Produk

Tidak ada ulasan