SANWA SUPPLY Single-sided glossy paper for inkjet

Sebelum PPN:
Rp279.900 - Rp469.900
Spesifikasi
Basis Weight (g/m²)150±10
Compatible PrinterInkjet printer
Paper QualityGlossy paper
Paper Thickness (mm)0.185±0.01
Printing MethodOne side
Quantity30 sheets
Thickness (mm)0.185±0.01
Whiteness (%)95±10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glossy paper for inkjet. It can also be used as photo paper.
Because it is thin, you can easily print in large quantities.
Recommended when you want to print a lot, such as when you want to give out to friends, when you are traveling or at an event.
It has a strong luster and high whiteness, so it reproduces photos more beautifully.
Although it is paper-based, it has a beautiful finish that approaches that of photographic paper.

Ulasan Produk

Tidak ada ulasan