audio-technica Side address microphone ATM450

Sebelum PPN:
Rp8.299.900
Spesifikasi
Current Consumption (mA)3.5
DirectivityUnidirectional
Frequency Characteristic40~20000
Included AccessoriesMicrophone clamper AT8471, windscreen, conversion screw (3/8-5/8), microphone pouch
Mass (g)98
Output Impedance (ohm)200 equilibrium
Power Input (V)Phantom DC/11-52
S/N Ratio69dB or more (1kHz, 1Pa)
Sound Pressure Level (dB)Maximum input: 152 SPL (1kHz, THD1%)
Sound Pressure Sensitivity (dB)-41(0dB=1V/1Pa,1kHz)
TypeBack electret condenser type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A newly designed side address microphone with a newly developed Φ16 wave diaphragm mounted on the stick body. The natural directional characteristics over a wide frequency range vividly express metal objects, pianos, acoustic guitars, etc., and depict even the fine nuances of sustain. An 80Hz, 12dB/oct. high-pass filter that effectively reduces background noise and a -10dB pad switch that is useful in any setting are standard equipment. A windscreen that is resistant to blowing noise is standard equipment. Strengthen RF measures against mobile phones, wireless intercoms, and radio waves. Reduces noise and eliminates troubles in bad environments. Model: Back electret condenser type Directivity: Unidirectional Frequency response: 40-20000Hz Sensitivity (0dB=1V/1Pa, 1kHz): -41dB Maximum input sound pressure level (1kHz, THD1%): 152dB SPL Low cut: 80Hz, 18dB/oct. Input ATT: 10dB SN ratio (1kHz, 1Pa): 69dB or more Output impedance: 200Ω Balanced power supply Phantom DC: 11 to 52V Current consumption: 3.5mA Weight: 98g
Feature
Specification
Low cut: 80Hz, 18dB/oct., Input ATT: 10dB

Ulasan Produk

Tidak ada ulasan